- Deep Groove Bearing
- 4.72 in Inner Diameter
- 5.91 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.63 in, 16 mm |
| Seal Type | Contacting Seal |
| Weight | 1.257 LB |
| EAN or UPC | 7316570133196 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.63 in, 16 mm |
| Seal Type | Contacting Seal |
| Weight | 1.257 LB |
| EAN or UPC | 7316570133196 |