- Deep Groove Bearing
- 4.33 in Inner Diameter
- 5.51 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Width | 0.63 in, 16 mm |
| Cage Material | Bearing Steel |
| Series | 618 |
| I.D. | 4.33 in, 110 mm |
| O.D. | 5.51 in, 140 mm |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.63 in, 16 mm |
| Inner Ring Width | 0.63 in, 16 mm |
| Weight | 1.133 LB |
| EAN or UPC | 7316570418484 |

