- Radial Deep Groove Bearing Type
- 75 mm Inner Diameter
- 95 mm Outer Diameter
- 10 mm Width
| Inner Ring Width | 0.39 in, 10 mm |
| Width | 0.39 in, 10 mm |
| Outer Ring Width | 0.39 in, 10 mm |
| Seal Type | Contacting Seal |
| Cage Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Enclosure | Seal On Both Sides |
| Rows of Balls | Single |
| Lubricant | Solid oil |
| O.D. | 95 mm |
| Bearing Type | Radial Deep Groove |
| Series | 618 |
| O.D. Type | Cylindrical |
| I.D. | 75 mm |
| Weight | 0.357 LB |
| EAN or UPC | 7316572442593 |

