- Deep Groove Bearing
- 2.76 in Inner Diameter
- 3.54 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Cage Type | Metal |
| Bearing Design | Deep Groove Design |
| Seal Material | None |
| O.D. | 90 mm |
| Enclosure | Open |
| Width | 0.39 in, 10 mm |
| Material | Steel |
| Preload Level | None |
| No. in Set | Single Bearing |
| Outer Ring Width | 10 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Cage Material | Brass/Bronze |
| Ball Material | Steel |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Inner Ring Width | 10 mm |
| Precision Level | Standard (ABEC 1) |
| I.D. | 70 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| Precision | Standard |
| icNumber | 7699242 |
| Static Load Rating [Max] | 10000 lbf |
| Seal Type | Unsealed |
| Origin | Single Row Radial |
| Series | 618 |
| Pre Lubricant | None |
| Limiting Speed - Grease | 6700 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Weight | 0.34 LB |
| EAN or UPC | 7316576641848 |

