- Deep Groove Bearing
- 2.56 in Inner Diameter
- 3.35 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| O.D. | 3.35 in, 85 mm |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.39 in, 10 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.39 in, 10 mm |
| Series | 618 |
| Bore Type | Cylindrical |
| I.D. | 2.56 in, 65 mm |
| Width | 0.39 in, 10 mm |
| Weight | 0.32 LB |
| EAN or UPC | 7316577308849 |

