- 65 mm ID x 85 mm OD x 10 mm Wide
- Double Sealed (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Material | Bearing Steel |
| Contact Angle | 0° |
| icNumber | 7698243 |
| Seal Type | Non-Contacting Seal |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Cage Material | Bearing Steel |
| Series | 618 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Bearing Design | Deep Groove Design |
| O.D. | 3.35 in, 85 mm |
| Enclosure | Seal On Both Sides |
| Temperature Range [Max] | 284 °F |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Outer Ring Width | 0.39 in, 10 mm |
| Inner Ring Width | 0.39 in, 10 mm |
| O.D. Type | Cylindrical |
| I.D. | 2.56 in, 65 mm |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Width | 0.39 in, 10 mm |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Temperature Range [Min] | -22 °F |
| Precision | Standard |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Pre Lubricant | None |
| Weight | 0.322 LB |
| EAN or UPC | 7316577121691 |

