- Deep Groove Bearing
- 1.38 in Inner Diameter
- 1.85 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Inner Ring Width | 0.28 in, 7 mm |
| Bore Type | Cylindrical |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Width | 0.28 in, 7 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Bearing Type | Radial Deep Groove |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| O.D. | 47 mm |
| Series | 618 |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Weight | 0.071 LB |
| EAN or UPC | 7316574304806 |

