- Deep Groove Bearing
- 1.18 in Inner Diameter
- 1.65 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Width | 0.28 in, 7 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 0.06 LB |
| EAN or UPC | 7316574186310 |
| Width | 0.28 in, 7 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 0.06 LB |
| EAN or UPC | 7316574186310 |