- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.46 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Outer Ring Width | 0.28 in, 7 mm |
| Series | 618 |
| I.D. | 0.98 in, 25 mm |
| Cage Material | Polyamide |
| O.D. | 1.46 in, 37 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.28 in, 7 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Width | 0.28 in, 7 mm |
| Weight | 0.055 LB |
| EAN or UPC | 7316571520773 |

