- 25 mm ID x 37 mm OD x 7 mm Wide
- Double Sealed (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Preload Level | None |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| O.D. | 1.46 in, 37 mm |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Bearing Design | Deep Groove Design |
| Snap Ring | No Snap Ring |
| icNumber | 7698256 |
| Series | 618 |
| Material | Bearing Steel |
| Dynamic Load Rating | 654 lbf |
| Radial Internal Clearance | Normal |
| Width | 0.28 in, 7 mm |
| Enclosure | Seal On Both Sides |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | Nitrile Rubber (NBR) |
| Limiting Speed - Oil | 20000 rpm |
| Rows of Balls | Single |
| Outer Ring Width | 0.28 in, 7 mm |
| Precision | Standard |
| Fillet Radius | 0.3 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| I.D. | 0.98 in, 25 mm |
| Seal Type | Non-Contacting Seal |
| Inner Ring Width | 0.28 in, 7 mm |
| Weight | 0.053 LB |
| EAN or UPC | 7316577095213 |

