- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.46 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Width | 0.28 in, 7 mm |
| Material | Bearing Steel |
| Weight | 0.053 LB |
| EAN or UPC | 7316570735840 |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Width | 0.28 in, 7 mm |
| Material | Bearing Steel |
| Weight | 0.053 LB |
| EAN or UPC | 7316570735840 |