
- Radial Deep Groove Bearing Type
- 20 mm Inner Diameter
- 32 mm Outer Diameter
- 7 mm Width
Rows of Balls | Single |
I.D. | 20 mm |
O.D. | 32 mm |
Bearing Type | Radial Deep Groove |
Inch/Metric | Metric |
Weight | 0.04 LB |

Rows of Balls | Single |
I.D. | 20 mm |
O.D. | 32 mm |
Bearing Type | Radial Deep Groove |
Inch/Metric | Metric |
Weight | 0.04 LB |