- Radial Deep Groove Bearing Type
- 20 mm Inner Diameter
- 32 mm Outer Diameter
- 7 mm Width
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| Width | 0.28 in, 7 mm |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Lubricant | Solid oil |
| O.D. Type | Cylindrical |
| I.D. | 20 mm |
| Inner Ring Width | 0.28 in, 7 mm |
| O.D. | 32 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Enclosure | Seal On Both Sides |
| Series | 618 |
| Cage Material | Bearing Steel |
| Weight | 0.046 LB |
| EAN or UPC | 7316572475294 |

