- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.02 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.2 in, 5 mm |
| Weight | 0.023 LB |
| EAN or UPC | 7316576740015 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.2 in, 5 mm |
| Weight | 0.023 LB |
| EAN or UPC | 7316576740015 |