- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 24 mm Outer Diameter
- 5 mm Width
| Rows of Balls | Single |
| Width | 0.2 in, 5 mm |
| Relubrication Feature | Without |
| Material | Steel |
| Inner Ring Width | 0.2 in, 5 mm |
| Inch/Metric | Metric |
| Lubricant | Solid Oil |
| I.D. | 15 mm |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Outer Ring Width | 0.2 in, 5 mm |
| Series | 618 |
| O.D. | 24 mm |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Bearing Type | Radial Deep Groove |
| Radial Internal Clearance | Group N |
| Weight | 0.022 LB |
| EAN or UPC | 7316570739275 |

