
- Deep Groove Bearing
- 0.59 in Inner Diameter
- 0.94 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
Seal Type | Contacting Seal |
Width | 0.2 in, 5 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 0.021 LB |
EAN or UPC | 7316575976934 |

Seal Type | Contacting Seal |
Width | 0.2 in, 5 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 0.021 LB |
EAN or UPC | 7316575976934 |