
- Radial Deep Groove Bearing Type
- 12 mm Inner Diameter
- 21 mm Outer Diameter
- 5 mm Width
Tolerance | Normal (PN) |
Outer Ring Width | 0.2 in, 5 mm |
Seal Type | Contact Seals |
O.D. | 21 mm |
I.D. | 12 mm |
Material | Steel |
Enclosure | Double Sealed |
Rows of Balls | Single |
Radial Internal Clearance | Group N |
O.D. Type | Cylindrical |
Inch/Metric | Metric |
Bearing Type | Radial Deep Groove |
Seal Material | Nitrile Rubber (NBR) |
Width | 0.2 in, 5 mm |
Bore Type | Round Bore |
Series | 618 |
Lubricant | Solid Oil |
Inner Ring Width | 0.2 in, 5 mm |
Relubrication Feature | Without |
Cage Material | Sheet Metal |
Weight | 0.017 LB |
EAN or UPC | 7316571189055 |
