- Deep Groove Bearing
- 0.39 in Inner Diameter
- 0.75 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Width | 0.2 in, 5 mm |
| Material | Bearing Steel |
| Weight | 0.015 LB |
| EAN or UPC | 7316576868917 |
| Bearing Type | Deep Groove |
| Width | 0.2 in, 5 mm |
| Material | Bearing Steel |
| Weight | 0.015 LB |
| EAN or UPC | 7316576868917 |