
- Deep Groove Bearing
- 35.43 in Inner Diameter
- 42.91 in Outer Diameter
- 3.35 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
Bore Type | Cylindrical |
Outer Ring Width | 3.35 in, 85 mm |
O.D. | 42.91 in, 1090 mm |
Inner Ring Width | 3.35 in, 85 mm |
Cage Material | Brass |
I.D. | 35.43 in, 900 mm |
O.D. Type | Cylindrical |
Series | 618 |
Inch/Metric | Metric |
Bearing Type | Deep Groove |
Width | 3.35 in, 85 mm |
Material | Bearing Steel |
Weight | 464.403 LB |
EAN or UPC | 7316570510997 |
