- Deep Groove Bearing
- 31.5 in Inner Diameter
- 38.58 in Outer Diameter
- 3.23 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Bore Type | Round Bore |
| Width | 3.23 in, 82 mm |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Inner Ring Width | 3.23 in, 82 mm |
| Bearing Type | Radial Deep Groove |
| Outer Ring Width | 3.23 in, 82 mm |
| Series | 618 |
| Relubrication Feature | Without |
| O.D. | 980 mm |
| Material | Steel |
| O.D. Type | Cylindrical |
| I.D. | 800 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Weight | 384.29 LB |
| EAN or UPC | 7316570651898 |

