- Radial Deep Groove Bearing Type
- 750 mm Inner Diameter
- 920 mm Outer Diameter
- 78 mm Width
| I.D. | 750 mm |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| O.D. | 920 mm |
| Inch/Metric | Metric |
| Weight | 324.388 LB |
| EAN or UPC | 7316571656298 |
| I.D. | 750 mm |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| O.D. | 920 mm |
| Inch/Metric | Metric |
| Weight | 324.388 LB |
| EAN or UPC | 7316571656298 |