- Deep Groove Bearing
- 27.95 in Inner Diameter
- 34.25 in Outer Diameter
- 2.91 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Material | Bearing Steel |
| I.D. | 710 mm |
| Width | 74.000 mm |
| Bearing Type | Ball Bearing |
| O.D. | 870 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.91 in, 74 mm |
| Outer Ring Width | 2.91 in, 74 mm |
| Series | 618 |
| O.D. Type | Cylindrical |
| Weight | 271.168 LB |
| EAN or UPC | 7316570113518 |

