
- 7 mm ID x 14 mm OD x 3.5 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Seal Material | None |
Capacity | Standard Capacity |
Bearing Design | Deep Groove Design |
O.D. | 14 mm |
Enclosure | Open |
Radial Internal Clearance Specification | Normal Clearance |
Bearing Type | Radial |
No. in Set | Single Bearing |
Contact Angle | 0° |
Cage Type | Metal |
Rows of Balls | Single |
Material | Steel |
Locking Device | No Locking Device |
Radial Internal Clearance | Normal |
Inch/Metric | Metric Bore |
Seal Type | Unsealed |
Lubricant | Oil Preservative |
Ball Material | Steel |
Bore Type | Round Bore |
Outer Ring Width | 3.5 mm |
Snap Ring | No Snap Ring |
Preload Level | None |
O.D. Type | Straight |
Precision | Standard |
Precision Level | Standard (ABEC 1) |
icNumber | 7703414 |
Cage Material | Steel |
I.D. | 7 mm |
Weight | 0.005 LB |
EAN or UPC | 7316577121608 |
