
- Deep Groove Bearing
- 0.28 in Inner Diameter
- 0.55 in Outer Diameter
- 0.14 in Width
- Bearing Steel Material
Width | 0.14 in, 3.5 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Weight | 0.009 LB |
EAN or UPC | 7316576777653 |

Width | 0.14 in, 3.5 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Weight | 0.009 LB |
EAN or UPC | 7316576777653 |