- Deep Groove Bearing
- 26.38 in Inner Diameter
- 32.28 in Outer Diameter
- 2.72 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| I.D. | 26.38 in, 670 mm |
| Bore Type | Cylindrical |
| Series | 618 |
| Width | 2.72 in, 69 mm |
| Inch/Metric | Metric |
| O.D. | 32.28 in, 820 mm |
| Cage Material | Brass |
| Bearing Type | Deep Groove |
| Outer Ring Width | 2.72 in, 69 mm |
| Inner Ring Width | 2.72 in, 69 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 230.868 LB |
| EAN or UPC | 7316570967258 |

