- Deep Groove Bearing
- 23.62 in Inner Diameter
- 28.74 in Outer Diameter
- 2.36 in Width
- Bearing Steel Material
| Cage Material | Brass |
| Inch/Metric | Metric |
| Inner Ring Width | 2.36 in, 60 mm |
| Bearing Type | Deep Groove |
| O.D. | 28.74 in, 730 mm |
| Width | 2.36 in, 60 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.36 in, 60 mm |
| Series | 618 |
| I.D. | 23.62 in, 600 mm |
| Weight | 168.411 LB |
| EAN or UPC | 7316570850611 |

