- Deep Groove Bearing
- 0.24 in Inner Diameter
- 0.51 in Outer Diameter
- 0.14 in Width
- Bearing Steel Material
| Series | 618 |
| Inner Ring Width | 0.14 in, 3.5 mm |
| Cage Material | Bearing Steel |
| I.D. | 0.24 in, 6 mm |
| O.D. | 0.51 in, 13 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Width | 0.14 in, 3.5 mm |
| Outer Ring Width | 0.14 in, 3.5 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Weight | 0.008 LB |
| EAN or UPC | 7316577121592 |

