- Deep Groove Bearing
- 22.05 in Inner Diameter
- 26.77 in Outer Diameter
- 2.2 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Width | 2.2 in, 56 mm |
| Material | Bearing Steel |
| Series | 618 |
| I.D. | 22.05 in, 560 mm |
| O.D. | 26.77 in, 680 mm |
| Outer Ring Width | 2.2 in, 56 mm |
| Inner Ring Width | 2.2 in, 56 mm |
| Bore Type | Cylindrical |
| Weight | 139.001 LB |
| EAN or UPC | 7316570651515 |

