- Deep Groove Bearing
- 19.69 in Inner Diameter
- 24.41 in Outer Diameter
- 2.2 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bearing Type | Deep Groove |
| Width | 2.2 in, 56 mm |
| I.D. | 19.69 in, 500 mm |
| O.D. | 24.41 in, 620 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.2 in, 56 mm |
| Outer Ring Width | 2.2 in, 56 mm |
| Series | 618 |
| Cage Material | Brass |
| Material | Bearing Steel |
| Weight | 121.783 LB |
| EAN or UPC | 7316577098740 |

