- Deep Groove Bearing
- 0.16 in Inner Diameter
- 0.35 in Outer Diameter
- 0.1 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Series | 618 |
| Bore Type | Round Bore |
| Bearing Type | Radial Deep Groove |
| Outer Ring Width | 0.1 in, 2.5 mm |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| Material | Steel |
| O.D. | 9 mm |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| I.D. | 4 mm |
| Inch/Metric | Metric |
| Width | 0.1 in, 2.5 mm |
| Inner Ring Width | 0.1 in, 2.5 mm |
| Weight | 0.006 LB |
| EAN or UPC | 7316577121578 |

