- Deep Groove Bearing
- 44.09 in Inner Diameter
- 53.54 in Outer Diameter
- 4.17 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Width | 4.17 in, 106 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 4.17 in, 106 mm |
| I.D. | 44.09 in, 1120 mm |
| O.D. | 53.54 in, 1360 mm |
| Inner Ring Width | 4.17 in, 106 mm |
| Series | 618 |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Material | Bearing Steel |
| Weight | 860.165 LB |
| EAN or UPC | 7316570310665 |

