- Deep Groove Bearing
- 39.37 in Inner Diameter
- 48.03 in Outer Diameter
- 3.94 in Width
- Bearing Steel Material
| Inner Ring Width | 3.94 in, 100 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| O.D. | 48.03 in, 1220 mm |
| Width | 3.94 in, 100 mm |
| Material | Bearing Steel |
| Outer Ring Width | 3.94 in, 100 mm |
| Series | 618 |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 39.37 in, 1000 mm |
| Weight | 655.147 LB |
| EAN or UPC | 7316571183879 |

