- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 100 mm Inside Diameter
- 180 mm Outside Diameter
| Cage Material | Solid Machined |
| I.D. | 100 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Material | Steel |
| Bearing Style | Complete Bearing |
| Cage Type | Solid Machined |
| Bore Type | Tapered Bore |
| Bearing Part | Complete Bearing |
| O.D. | 180 mm |
| Weight | 17.216 LB |
| EAN or UPC | 7316571104171 |

