- Deep Groove Bearing
- 1.1 in Inner Diameter
- 2.64 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Width | 0.71 in, 18 mm |
| Locating | Snap Ring Fitted |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.71 in, 18 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.71 in, 18 mm |
| Series | 63 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| I.D. | 1.1 in, 28 mm |
| Bore Type | Cylindrical |
| O.D. | 2.64 in, 67 mm |
| Weight | 0.672 LB |
| EAN or UPC | 7316577298904 |

