- Radial Shaft Seal
- 156.235 mm Shaft Diameter
- 199.771 mm Housing Bore Diameter
- 5.334 mm Width
| Construction | SPLIT |
| Inch/Metric | Metric |
| Shaft Dia. | 156.235 mm |
| Housing Bore Dia. | 199.771 mm |
| Lip Material | Nitrile |
| Weight | 0.829 LB |
| EAN or UPC | 85311254700 |
| Construction | SPLIT |
| Inch/Metric | Metric |
| Shaft Dia. | 156.235 mm |
| Housing Bore Dia. | 199.771 mm |
| Lip Material | Nitrile |
| Weight | 0.829 LB |
| EAN or UPC | 85311254700 |