- Radial Shaft Seal
- 155.58 mm Shaft Diameter
- 180.98 mm Housing Bore Diameter
- 13.97 mm Width
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Housing Bore Dia. | 180.98 mm |
| Lip Type | Dual Lip w/One Spring |
| Construction | Crwa |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | Medium Dirt Exclusion |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Stainless Steel Garter |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 155.58 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.684 LB |
| EAN or UPC | 85311038874 |

