- Radial Shaft Seal
- 610 mm Shaft Diameter
- 660 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 610 mm |
| Housing Bore Dia. | 660 mm |
| Weight | 11.196 LB |
| EAN or UPC | 85311394475 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 610 mm |
| Housing Bore Dia. | 660 mm |
| Weight | 11.196 LB |
| EAN or UPC | 85311394475 |