- Radial Shaft Seal
- 610 mm Shaft Diameter
- 660 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 660 mm |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 610 mm |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 11.196 LB |
| EAN or UPC | 85311173865 |

