- Radial Shaft Seal
- 610 mm Shaft Diameter
- 650 mm Housing Bore Diameter
- 22.5 mm Width
| Housing Bore Dia. | 650 mm |
| Shaft Dia. | 610 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 9.078 LB |
| EAN or UPC | 85311414470 |
| Housing Bore Dia. | 650 mm |
| Shaft Dia. | 610 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 9.078 LB |
| EAN or UPC | 85311414470 |