- Radial Shaft Seal
- 60 mm Shaft Diameter
- 85 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Housing Bore Dia. | 85 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7316572035153 |
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Housing Bore Dia. | 85 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7316572035153 |