- Radial Shaft Seal
- 60 mm Shaft Diameter
- 82 mm Housing Bore Diameter
- 12 mm Width
| Housing Bore Dia. | 82 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Weight | 0.15 LB |
| EAN or UPC | 7316572546222 |
| Housing Bore Dia. | 82 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Weight | 0.15 LB |
| EAN or UPC | 7316572546222 |