- Radial Shaft Seal
- 60 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 10 mm Width
| Lip Type | Dual Lip w/One Spring |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Seal Application | Dirt Exclusion |
| Temperature Range [Min] | -65 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Housing Bore Dia. | 80 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Shaft Dia. | 60 mm |
| Inch/Metric | Metric |
| Construction | CRSHA1 |
| Weight | 0.209 LB |
| EAN or UPC | 85311220378 |

