- Radial Shaft Seal
- 60 mm Shaft Diameter
- 110 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 110 mm |
| Shaft Dia. | 60 mm |
| Inch/Metric | Metric |
| Weight | 0.255 LB |
| EAN or UPC | 7316572546932 |
| Housing Bore Dia. | 110 mm |
| Shaft Dia. | 60 mm |
| Inch/Metric | Metric |
| Weight | 0.255 LB |
| EAN or UPC | 7316572546932 |