
- Deep Groove Bearing
- 0.35 in Inner Diameter
- 0.94 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
Width | 0.28 in, 7 mm |
Seal Type | Non-Contacting Seal |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 0.037 LB |
EAN or UPC | 7316570053661 |
