- 9 mm ID x 24 mm OD x 7 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 7 mm |
| Seal Type | Non-Contact Seals |
| Locking Device | No Locking Device |
| I.D. | 9 mm |
| icNumber | 7705116 |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | Metal |
| Precision | Standard |
| Ball Material | Steel |
| Bearing Type | Radial |
| Temperature Range [Max] | 284 °F |
| Capacity | Standard Capacity |
| Material | Steel |
| Lubricant | Kyodo Yushi Multemp |
| O.D. Type | Straight |
| Special Features | Grease for Low & High Temperatures |
| Preload Level | None |
| Width | 0.28 in, 7 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| O.D. | 24 mm |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Series | 609 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 0.28 in, 7 mm |
| Enclosure | Double Shielded |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.037 LB |
| EAN or UPC | 7316577732972 |

