- Radial Deep Groove Bearing Type
- 8 mm Inner Diameter
- 22 mm Outer Diameter
- 7 mm Width
| Inch/Metric | Metric |
| O.D. | 22 mm |
| I.D. | 8 mm |
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| Weight | 0.031 LB |
| EAN or UPC | 7316571310732 |
| Inch/Metric | Metric |
| O.D. | 22 mm |
| I.D. | 8 mm |
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| Weight | 0.031 LB |
| EAN or UPC | 7316571310732 |