- Deep Groove Bearing
- 14.96 in Inner Diameter
- 22.05 in Outer Diameter
- 3.23 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Series | 60 |
| Inner Ring Width | 3.23 in, 82 mm |
| Width | 3.23 in, 82 mm |
| Outer Ring Width | 3.23 in, 82 mm |
| I.D. | 14.96 in, 380 mm |
| O.D. | 22.05 in, 560 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Weight | 190.788 LB |
| EAN or UPC | 7316577101198 |

