
- 7 mm ID x 19 mm OD x 6 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Inch/Metric | Metric Bore |
Bore Type | Round Bore |
O.D. | 19 mm |
Material | Steel |
Seal Material | Metal |
Preload Level | None |
Radial Internal Clearance Specification | Normal Clearance |
Capacity | Standard Capacity |
Locking Device | No Locking Device |
Enclosure | Single Shield |
Lubricant | Oil Preservative |
Inner Ring Width | 6 mm |
Contact Angle | 0° |
Pre Lubricant | None |
Seal Type | Non-Contact Seals |
icNumber | 7697474 |
Radial Internal Clearance | Normal |
I.D. | 7 mm |
Outer Ring Width | 6 mm |
Series | 607 |
No. in Set | Single Bearing |
Ball Material | Steel |
Precision Level | Standard (ABEC 1) |
Cage Type | Metal |
Cage Material | Steel |
O.D. Type | Straight |
Static Load Rating [Max] | 620 lbf |
Snap Ring | No Snap Ring |
Width | 0.24 in, 6 mm |
Rows of Balls | Single |
Bearing Type | Radial |
Bearing Design | Deep Groove Design |
Origin | Single Row Radial |
Limiting Speed - Grease | 38000 rpm |
Precision | Standard |
Weight | 0.022 LB |
EAN or UPC | 7316577662545 |
