- 7 mm ID x 19 mm OD x 6 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 53000 rpm |
| Special Features | Grease for Low & High Temperatures |
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 387.00 lbf |
| Temperature Range [Max] | 284 °F |
| I.D. | 7 mm |
| Capacity | Standard Capacity |
| Bearing Design | Deep Groove Design |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Static Load Rating [Max] | 139.00 lbf |
| Width | 6 mm |
| Enclosure | Double Shielded |
| Outer Ring Width | 6 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Temperature Range [Min] | -40 °F |
| Origin | Single Row Radial |
| O.D. | 19.0000 mm |
| Reference Speed | 85000 rpm |
| Preload Level | None |
| Lubricant | Kyodo Yushi Multemp |
| Cage Type | Metal |
| Series | 607 |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Seal Material | Metal |
| Inner Ring Width | 6 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| icNumber | 7705115 |
| Weight | 0.023 LB |
| EAN or UPC | 7316577739711 |

