- Deep Groove Bearing
- 0.28 in Inner Diameter
- 0.75 in Outer Diameter
- 0.24 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Width | 0.24 in, 6 mm |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 0.023 LB |
| EAN or UPC | 7316570660951 |
| Material | Bearing Steel |
| Width | 0.24 in, 6 mm |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 0.023 LB |
| EAN or UPC | 7316570660951 |